Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
Supplier: Thermo Scientific™ ST513
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot
Specifications
Clear glass vial pre-assembled with stopper and aluminum crimp seal | |
Clear | |
Glass | |
5 mL | |
50 | |
5 mL | |
Crimp Cap (Assembled) with Stopper | |
50 Cases | |
Vial |
0.594 in. | |
15.09 mm | |
Sterile | |
2 in. | |
0.17 oz. | |
Aluminum | |
50.8 mm | |
Certificates of Sterility and Pyrogen Test included | |
13 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title