Derma Sciences Adhesive Bandages

Improved stretch fabric is ideal for all-purpose protection

Manufacturer: DUKAL CORPORATION 1595033

 View more versions of this product

Catalog No. 19-027203

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For all purpose protection
    Latex Free Yes
    Sterile Yes
    Width (English) 1 in.
    Color Beige
    Dimensions (L x W) 3 x 1 in. (7.62 x 2.5cm)
    Shape Rectangle
    Length (English) 3 in.
    Width (Metric) 2.5cm
    Length (Metric) 7.62cm
    Material Fabric
    Product Type Flexible Strip Bandage
    Quantity 100 Pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit