Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - Desk Height with Medium Back, Seat Tilt, and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
Description
- Medium Back
- Adjustable from 16.25-21.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
No | |
33 lb. | |
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
Yes | |
16.25 to 21.5 in. | |
Nylon Reinforced Fiberglass |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
Yes | |
300 lb. | |
Desk Height | |
Blue | |
Standard | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction