Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - Desk Height with Adjustable Arms and Casters in Black Polyurethane
Fisherbrand™ Polyurethane Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
Description
- Adjustable from 16.25-21.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
General Seating Chair | |
16.25 to 21.5 in. | |
Yes | |
No | |
Yes | |
Yes | |
Desk Height | |
Blue | |
300 lb. |
Nylon Reinforced Fiberglass | |
Standard | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
No | |
41 lb. | |
136 kg | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction