Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Desk Height Class 10 Blue Polyurethane Clean Room Chair, Medium Back Products for Science Education

Fisherbrand Desk Height Class 10 Blue Polyurethane Clean Room Chair features industrial grade, puncture, soil, and chemical resistant polyurethane seat and back. Fully adjustable for standard 30 in high desks.

$294.00 - $323.00

Specifications

Adjustable (Height) 17 to 22 in
Base Style CHROME
Capacity 300 lbs
Color BLUE
Lift Type PNEUMATIC
View More Specs

Products 4
Catalog Number With Casters With Tilt Price Quantity & Availability  
Catalog Number With Casters With Tilt Price Quantity & Availability  
S41189 Products for Science Education View Documents YES NO Each for $294.00
Add to cart
 
S41192 Products for Science Education View Documents NO NO Each for $294.00
Add to cart
 
S41193 Products for Science Education View Documents YES YES Each for $323.00
Add to cart
 
S41196 Products for Science Education View Documents NO YES Each for $323.00
Add to cart
 
Description

Description

  • Features ergonomic adjustments
  • Optional Larger Back Pad for extra comfort
  • Optional 8-degree forward, 3-degreee backward locking seat tilt
  • For 30 in high work surface
  • Suitable for Class 10 (ISO Class 4) Clean Rooms
  • Blue, Soil, Puncture, and Chemical Resistant Industrial Grade Polyurethane Seat and Back
  • Non-Marring Casters or Stationary Glides
  • Meets/exceeds ANSI/BIFMA standards
  • 15-year warranty, lifetime warranty on pneumatic lift

Certifications

ANSI/BIFMA

Warranty and Services

15-year on parts, 5-year on upholstery, Lifetime on the pneumatic lift

Specifications

Specifications

17 to 22 in
300 lbs
PNEUMATIC
LOW
YES
NO
CHROME
BLUE
POLYURETHANE
DESK HEIGHT
NO
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit