DeWalt™ Cordless Drill/Drivers

Manufacturer: Nasco 115DC730KA

 View all options for this product

Catalog No. 18-861-226

  Check Availability
Add to Cart


    Voltage 14.4V
    Includes 1 Hour charger, two batteries, double ended screwdriver bit, heavy duty kit box
    Material Plastic
    Product Type Cordless drill/driver
    Weight (English) 4.6 lb.
    Weight (Metric) 2.08kg
    For Use With (Application) Work in tight spaces that requires compact-sized tools

    Compact size allows users to fit into tight spaces

    • Lightweight design
    • Dual speed range 0-500/0-1700rpm delivers optimal performance
    • 1/2 in. (2.54cm) ratcheting chuck reduces bit slippage
    • High-performance frameless motor delivers maximum power of 410 unit watts out (18V model); 300 watts (14.4V model)
    • LED work light provides increased visibility in confined spaces

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit