Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dewar Flasks Products for Science Education

Chemical resistant and withstand a wide temperature range.

Manufacturer:  Thermo Scientific™ 41509000/EMD

 View more versions of this product

Catalog No. S34074D


Add to cart

Description

Description

Can be used for dry solvent and hot baths. Handy for storing frozen biological samples. Polyethylene-coated steel handles. Ribbed sides and hand grip on bottom make handling safer.

  • Withstand temperatures from -196° to +100°C (-321° to +212°F)
  • High density polyethylene double walls are filled with CFC-free urethane foam
  • Expanded HDPE polystyrene covers, cover-securing tabs, pour spout and bottom grip area

Order Info

See Cryo-Gloves™ to protect your hands from extreme temperatures.

Specifications

Specifications

HDPE
304.32 oz.
15.6 in.
7.8 in.
Dry solvent and hot baths
18.5 in.
-321° to 212°F
304.32 oz., 9L
9L
39.6cm
19.8cm
Polyethylene
46.99cm
-196° to 100°C
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit