DHS Systems DRASH™ J Series Shelters

Provide more than 1250 sq. ft. of usable interior space for multiple applications

Manufacturer: Reeves Manufacturing JA201450

 View more versions of this product

Catalog No. 19-167-695

  Check Availability
Add to Cart

    Specifications

    Height (English) 165 in.
    Length (Metric) 130.5cm
    Length (English) 51.4 in.
    Product Type Shelter
    Weight (English) 1600 lb.
    Temperature Range (Metric) -45.5° to 55°C
    Temperature Range (English) -50° to 131°F
    Weight (Metric) 726kg
    Width (Metric) 79.5cm
    Width (English) 31.33 in.
    Certifications/Compliance U.S. military standards
    Dimensions (L x W x H) 51.4 x 31.33 x 165 in. (130.5 x 79.5 x 419.1cm)
    Case Material Polyester Fabric
    Includes J transport and storage trailer, bladder and blower with duct, ladder and sledge hammer, two 1XBTJ vestibule entranceways with built in screen doors, screen windows and Vinyl window set, face plate, T boot and plenum, light and electrical wiring set, ground stakes and low and high wind lines, end wall support kit, field repair kit and illustrated instruction panel
    Height (Metric) 419.1cm
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit