DHS Systems DRASH™ J Shelter Systems

With hydraulic container to fit 463L pallet

Manufacturer: Reeves Manufacturing JA201440

 View more versions of this product

Catalog No. 19-167-596

  Check Availability
Add to Cart

    Specifications

    Height (English) 165 in.
    Length (Metric) 130.5cm
    Length (English) 51.4 in.
    Product Type Shelter system
    Weight (English) 1600 lb.
    Temperature Range (Metric) -45.5° to 55°C
    Temperature Range (English) -50° to 131°F
    Weight (Metric) 726kg
    Width (Metric) 79.5cm
    Width (English) 31.33 in.
    Certifications/Compliance U.S. military standards
    Dimensions (L x W x H) 51.4 x 31.33 x 165 in. (130.5 x 79.5 x 419.1cm)
    Case Material Polyester Fabric
    Includes J transport and storage trailer with hydraulic container, bladder and blower with ducts, ladder and sledge hammer, two 1XBTJ vestibule entranceways with built in screen doors, screen windows and Vinyl window set, face plate, T boot and plenum, lights and
    Height (Metric) 419.1cm
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit