Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DHS Systems DRASH™ J Shelter Systems

With hydraulic container to fit 463L pallet

Manufacturer:  Reeves Manufacturing JA201460

 View more versions of this product

Catalog No. 19-167-597


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Polyester Fabric
419.1cm
165 in.
51.4 in.
1600 lb.
-50° to 131°F
79.5cm
U.S. military standards
J transport and storage trailer with hydraulic container, bladder and blower with ducts, ladder and sledge hammer, two 1XBTJ vestibule entranceways with built in screen doors, screen windows and Vinyl window set, face plate, T boot and plenum, lights and
Tan
130.5cm
Shelter system
-45.5° to 55°C
726kg
31.33 in.
51.4 x 31.33 x 165 in. (130.5 x 79.5 x 419.1cm)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit