DHS Systems DRASH™ M Series Shelters

Unique shelter design devoid of loose parts or pieces to assemble or misplace

Manufacturer: Reeves Manufacturing MA100500

 View more versions of this product

Catalog No. 19-167-544

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 1453.8cm
    Length (Metric) Interior 1402cm
    Length (English) 572.4 in.
    Length (English) Interior 552 in.
    Product Type Shelter system
    Weight (English) 1115 lb.
    Temperature Range (Metric) -45.5° to 55°C
    Temperature Range (English) -50° to 131°F
    Weight (Metric) 506kg
    Certifications/Compliance U.S. military standards
    Includes Center section, end cap, window, door, flooring, Steel stake pin set, repair kit, push poles and transport bag and plenum
    Color Tan

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit