Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ DI Liners for PerkinElmer GCs (0.32/0.53mm ID)
SDP

For PerkinElmer GCs equipped with split/splitless inlet.

Manufacturer:  Restek™ 20856

 View more versions of this product

Catalog No. 06-718-112


Add to cart

Description

Description

  • Trace, active samples, high recovery and linearity
  • For use with 0.32 to 0.53mm ID columns
  • Geometry: Uniliner with top taper
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • I.D.: 3.5mm
  • OD: 5mm
  • Length: 100mm
Specifications

Specifications

IP Uniliner Top Taper Inlet Liner
5/Pk.
0.5 cm
Borosilicate Glass
10 cm
0.35 cm
0.32 and 0.53 mm I.D. Column, Agilent GCs Equipped with Split/Splitless Inlets
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit