Alfa Aesar™ Diaion™ PK208(Na), ion exchange resin, 4% cross-linked, strongly acidic porous type, 1.2 meq/ml on PS-DVB

Manufacturer: Alfa Aesar™ 46476A1

Quantity 1kg

 View more versions of this product

Catalog No. AA46476A1

  Check Availability
Add to Cart

    Chemical Identifiers

    Chemical Name or Material Diaion™ PK208 (Na), ion exchange resin, 4% cross-linked, strongly acidic porous type, 1.2meq/mL on PS-DVB

    Specifications

    Odor Odorless
    Particle Size 300 to 1180μm
    Physical Form Beads
    Quantity 1kg
    Chemical Name or Material Diaion™ PK208 (Na), ion exchange resin, 4% cross-linked, strongly acidic porous type, 1.2meq/mL on PS-DVB

    Description

    • Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation

    SDS & Safety Documents

  • Description & Specifications
  • Safety and Handling

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit