Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diaion™ PK228(Na), ion exchange resin, 14% cross-linked, strongly acidic porous type, 2.05 meq/ml on PS-DVB, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 kg
Description
Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation. Used in solutions of high electrolyte content
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation
- Used in solutions of high electrolyte content
Specifications
Physical Form | 300-1180μm Beads |
Odor | Odorless |
Particle Size | 300 to 1180μm |
Color | Brown |
Quantity | 1 kg |
Chemical Name or Material | Diaion™ PK228 (Na), ion exchange resin, 14% cross-linked, strongly acidic porous type, 2.05meq/mL on PS-DVB |
Safety and Handling
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction