Alfa Aesar™ Diaion™ UBA100(Cl), ion exchange resin, cross-linked, strongly basic gel type, 1.3 meq/ml on PS-DVB

Power industry condensate demineralization, metal recovery, catalysis

Manufacturer: Alfa Aesar™ 46938A1

Quantity 1kg

 View more versions of this product

Catalog No. AA46938A1

  Check Availability
Add to Cart

    Chemical Identifiers

    Chemical Name or Material Diaion™ UBA100 (Cl), ion exchange resin, Cross-linked, strongly basic gel type, 1.3meq/mL on PS-DVB

    Specifications

    Particle Size 500 to 600μm
    Physical Form Beads
    Quantity 1kg
    Chemical Name or Material Diaion™ UBA100 (Cl), ion exchange resin, Cross-linked, strongly basic gel type, 1.3meq/mL on PS-DVB

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit