Alfa Aesar™ Diaion™ WA20, ion exchange resin, weakly basic porous type, 2.5 meq/ml on poly(styrene-divinylbenzene)

Deacidification, solvent treatment, refining of gelatin, adsorption of aldehydes

Manufacturer: Alfa Aesar™ 46918A1

Quantity 1kg

 View more versions of this product

Catalog No. AA46918A1

  Check Availability
Add to Cart

    Chemical Identifiers

    Chemical Name or Material Diaion™ WA20, ion exchange resin, Weakly basic porous type, 2.5meq/mL on poly(styrene-divinylbenzene)

    Specifications

    Odor Amine-like
    Particle Size 300 to 1180μm
    Physical Form Beads
    Quantity 1kg
    Chemical Name or Material Diaion™ WA20, ion exchange resin, Weakly basic porous type, 2.5meq/mL on poly(styrene-divinylbenzene)

    SDS & Safety Documents

  • Description & Specifications
  • Safety and Handling

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit