Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Dial Liquid Soap
Specifications
Boiling Point | 212°F |
---|---|
Product Type | Dial Liquid Soap |
For Use With (Application) | Removes 97% of contaminating bacteria and viruses, inhibits the growth of pathogenic bacteria |
pH Range | 6.4 |
Quantity | Each |
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
19-080230
|
Moore Medical
37696 |
1 gal. | 3.78L |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-898-283
|
Moore Medical
62378 |
7.5 oz. | 221.8mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Specifications
212°F | |
Removes 97% of contaminating bacteria and viruses, inhibits the growth of pathogenic bacteria | |
Each |
Dial Liquid Soap | |
6.4 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title