Dickson™ 6in. Data-Trend Multipurpose Temperature and Humidity Chart Recorder

Features sleek look and feel, increased shielding to eliminate electronic noise interference, and smooth pen movement

Manufacturer: Dickson™ TH622

 View more versions of this product

Catalog No. 13-904-81

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Warranty 1 Year
    Battery Type 9V
    Diameter (Metric) Outside 15.2cm
    Temperature Range (English) 32° to 100°F
    Display Type LCD
    Includes AC adapter, red and blue pen, 9V battery, quick start guide and probe, digital display
    IP Rating 21
    Material (Internal) Rugged black ABS Plastic case, Polycarbonate door, Aluminum dial
    Mounting Free standing or wall (with keyhole)
    Number of Channels CH1: Temperature, CH2: Humidity
    Operating Temperature (Metric) 0° to 50°C
    Resolution 0.1° from -9.9 to 199.9, 1° resolution above 2000 and below 9.9
    Weight (English) 9 lb.
    Battery Life 72 hr.
    Diameter (English) Outside 6 in.
    Accuracy ±1.8°F
    Certifications/Compliance CE, ROHS
    Product Type Temperature and humidity chart recorder
    Operating Temperature (English) 32° to 122°F
    Rotational Speed 24 Hours or 7 Days
    Temperature Range (Metric) 0° to 50°C
    Weight (Metric) 4.08kg
    Voltage 120 to 240VAC, 12VDC

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit