Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ 6in. Data-Trend Multipurpose Temperature and Humidity Chart Recorder

Features sleek look and feel, increased shielding to eliminate electronic noise interference, and smooth pen movement

Manufacturer:  Dickson™ TH623

 View more versions of this product

Catalog No. 13-904-82

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

1 Year
72 hr.
±1.8°F
9V
15.2cm
LCD
21
Free standing or wall (with keyhole)
32° to 122°F
0.1° from -9.9 to 199.9, 1° resolution above 2000 and below 9.9
0° to 50°, 0° to 85°C
4.08kg
120 to 240VAC, 12VDC
6 in.
CE, ROHS
Temperature and humidity chart recorder
0° to 100°, 0° to 185°F
AC adapter, red and blue pen, 9V battery, quick start guide and probe, digital display and alarm
Rugged black ABS Plastic case, Polycarbonate door, Aluminum dial
CH1: Temperature, CH2: Humidity
0° to 50°C
24 Hours or 7 Days
9 lb.
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit