Dickson™ Chart Recorder Replacement Charts

Manufacturer: Dickson™ C441

 View more versions of this product

Catalog No. 13-940-1019

  Check Availability
Add to Cart

    Specifications

    Shape Circular
    Temperature Range (Metric) 0° to 1000°C
    Temperature Range (English) 32° to 1832°F
    Time Range 24 hrs.
    Diameter (Metric) 203mm
    Product Type Recorder Chart
    For Use With (Application) For the accuracy of data, great way to archive monitoring history
    Diameter (English) 8 in.
    For Use With (Equipment) For chart recorder

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit