Dickson™ LCD Display Temperature Dataloggers

Download data quickly with one-step data transfer

Manufacturer: Dickson™ SM300

 View more versions of this product

Catalog No. 15-174-113

  Check Availability
Add to Cart

    Specifications

    Data Memory 32000
    IP Rating 20
    Includes Four AA batteries, quick start guide and 4 ft. bead wire probe
    Channels 1
    Product Type Temperature Datalogger
    For Use With (Application) For monitoring critical storage applications and processes
    Display Type LCD
    Temperature Range (Metric) -20° to 70°C
    Temperature Sensor Thermistor
    Model SM300
    Certifications/Compliance CE
    Alarm Types Audio/visual on high/low temp limits
    Accuracy (Temperature) ±0.8°F from 20 to 120°F

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit