Dickson™ Microprocessor-Based Temperature/Humidity/Dew Point Recorder Replacement Parts: Charts

Circular, paper charts for use with Dickson Temperature/Humidity/Dew Point Recorder.

Manufacturer: Dickson™ C473

 View more versions of this product

Catalog No. 13-940-1002

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outer 8 in.
    Diameter (Metric) Outer 20.3cm
    Material Paper
    Quantity 60 Pk.
    Running Time 7 Days
    Temperature Range (English) -4° to 122°F
    Temperature Range (Metric) -20° to 50°C
    For Use With (Equipment) Dickson microprocessor-based temperature/humidity/dew point recorder
    Product Type Circular Chart

    • Charts measure 20.3cm in diameter
    • Running times available: 1, 7, or 31 days
    • Come in boxes of 60

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit