Dickson™ Pro Series USB Temperature Datalogger

Temperature data logger excels in the widest range of applications, regulatory compliance, HVAC balancing, warehouse mapping, process control and more

Manufacturer: Dickson™ SP175

 View more versions of this product

Catalog No. 15-174-111

  Check Availability
Add to Cart

    Specifications

    Data Memory 16256
    IP Rating 20
    Product Type Temperature Datalogger
    Temperature Range (Metric) -150° to 1093°C
    Weight (Metric) 53g
    Includes CR2450 Lithium battery, quick start guide and 4 ft. bead wire probe
    Alarm Types LED Indicator, Visual
    Battery Life 1 Year
    Channels 2
    For Use With (Application) For widest range of applications, regulatory compliance, HVAC balancing, warehouse mapping, process control and more
    Weight (English) 19 oz.
    Certifications/Compliance CE
    Accuracy (Temperature) ±1.8°F/±1°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit