Dickson™ Replacement Charts for Super-Compact SC3 Temperature Chart Recorders

Manufacturer: Dickson™ C316

 View more versions of this product

Catalog No. 15-074-71

  Check Availability
Add to Cart

    Specifications

    Product Type Celsius Chart
    Diameter (Metric) Outside 7.6cm
    Temperature Range (English) 76° to 122°F
    For Use With (Application) For super-compact SC3 temperature chart
    Temperature Range (Metric) 25° to 50°C
    Diameter (English) Outside 3 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit