Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Start/Stop Temperature and Humidity Logger

Features digital display for current and min./max. readings

Manufacturer:  Dickson™ TP425

Catalog No. 15-075-131

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Battery powered
  • 32KB data storage
  • Start/Stop functionality for precise data collection
  • Calibration method ensures regulatory and audit compliance
  • Data is transferred via USB - Male Series A plug to 5 pin Male Series B mini plug

Specifications

Specifications

32KB
132A Lithium
LCD
123A Lithium battery and quick start guide with start/stop function
0 to 95%
Temperature and Humidity Logger
-20° to 70°C
Internal digital
1 Year
1
TP425
±-0.8°F
20
Monitor food, chemical, drug and equipment storage areas, clean rooms, incubators and more! Units offer a push-to-start function that gives the operator more control of data recording
-4° to 158°F
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit