Dickson™ Temperature and Humidity Dataloggers with Digital Display

Download data in seconds using the USB port compared to 1.5 minutes using standard serial port, or use memory cards to transfer data to a PC

Manufacturer: Dickson™ TM320

 View more versions of this product

Catalog No. 15-174-119

  Check Availability
Add to Cart

    Specifications

    Battery Life 6 Months
    Channels Temperature, Humidity
    Data Memory 32000
    Humidity 0 to 95%
    IP Rating 20
    Product Type Temperature and Humidity Datalogger
    For Use With (Application) For HACCP, FDA, pharmaceutical, medical agricultural and oil and gas applications
    Display Type LCD
    Temperature Range (Metric) -20° to 70°C
    Includes Four AA batteries and quick start guide
    Certifications/Compliance CE
    Alarm Types Audio/visual on high/low humidity limits, audio/visual on high/low temperature limits
    Accuracy (Temperature) ±0.8°F

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit