Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Temperature and Humidity Dataloggers with Digital Display

Download data in seconds using the USB port compared to 1.5 minutes using standard serial port, or use memory cards to transfer data to a PC

Manufacturer:  Dickson™ TM325

 View more versions of this product

Catalog No. 15-174-120


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

-20° to 70°C
CE
±0.8°F
Temperature, Humidity
0 to 95%
Temperature and Humidity Datalogger
LCD
Four AA batteries and quick start guide
Audio/visual on high/low temp limits
6 Months
32000
20
For HACCP, FDA, pharmaceutical, medical agricultural and oil and gas applications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit