Learn More
Gibco™ Difco™ Phytone™ Supplement, ultra-filtered (UF)

Description
- Designed specifically for cell culture applications
- Non-animal origin
Specifications
Specifications
| Certifications/Compliance | LUO |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Culture Type | Mammalian, Insect, Microbial |
| Form | Dehydrated |
| Product Type | Media Supplement |
| Format | Bottle |
| For Use With (Application) | Cell Culture |
| Product Line | Difco |
| Quantity | 500 g |
| Source | Animal origin-free |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.