Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ DT-9030 Multifunction AC/DC Voltage Tester

Work safely around electricity

Catalog No. 13-245-311


Add to cart

Includes: Two AAA batteries

Description

Description

  • Test power outlets and switches for correct circuit wiring before resuming power
  • Large, easy-to-read LCD with backlight and bar graph display
  • Stop phantom voltage from interfering with your readings
  • Work in poorly lit or tight areas with built-in flashlight
  • Rugged—IP64 housing with CAT III-1000 V / CAT IV-600 V safety rating

Warranty and Services

2 Years

Specifications

Specifications

Electrical Tester
50/60
6, 12, 24, 50, 120, 230, 400 VAC/DC, 690 VDC
CAT III 690 V AC/DC
Power outlets and switches
4 cm
9.4375 in.
3.0625 in.
Test power outlets and switches for correct circuit wiring before resuming power
Two AAA batteries
2 Years
-10 to 55°C
≤1.0 mA (400 VAC), ≤1.5 mA (690 VDC)
2000-count LCD, with analog bar graph and backlight
1.5625 in.
Two AAA batteries
24 cm
7.8 cm
AC/DC voltage, low impedance voltage, continuity testing, full-range polarity detection for DC circuits, and rotary field indication to effectively measure phase rotation direction of motors.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit