Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digi-Sense™ Precalibrated Professional Thermocouple Thermometers

Rugged, heavy-duty construction protects against knocks and jars

 View more versions of this product

Catalog No. 13-245-273

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Type K bead wire temperature probe (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-19 and -20 also include USB cable and software.

Description

Description

Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards|Relative time stamp provides a time reference for major events|Electronic off set function allows compensation of probe errors|Infrared input port allows safe, noncontact measurements with optional IR wand

Warranty and Services

2 Years

Specifications

Specifications

2500°F
−328°F
-328°F to +2501°F
Precalibrated
8 in.
Type K bead wire temperature probe (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. 
0.1° 1° above 1000°
None
Backlit LCD
1372°C
−200°C
-200°C to +1372°C
Any Type-K thermocouple probe with miniconnector
20.32 cm
Type K Thermocouple
2-input Thermocouple Thermometer
Above –148°F (–100°C): ±[0.15% rdg + 1.8°F (1°C)]; Below –148°F (–100°C): ±[0.5% rdg + 3.6°F (2°C)] ; Differentials: ±[0.5% rdg + 1.8°F (1°C)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit