Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Heating Cooling Drybath, 120V, 60Hz, US plug PROMO

Maximize lab space and flexiblity with our compact programmable heating/cooling bath with digital display.

Manufacturer:  Thermo Scientific™ 88880029F5

Catalog No. 11-686-732F5

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Specifications

4° to 95°C
±0.55 at 37°C
120V
CE
3.1 x 3.9 x 1.4 in. (77.5 x 99 x 36 mm) (Interior)
11 lb.
13.1 x 10.9 x 6.5 in. (334 x 276 x 165 mm)
Feedback Control PID
±0.15 at 37°C
0.55°C (0.99°F) at 37°C
60Hz
120V 60Hz
Digital
5 kg
USA
2 Years
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit