Learn More
Fisher Science Education™ Digital Imaging System

Fully Integrated Digital Imaging Systems are ideal for high school and college classrooms
$880.00
Catalog Number | Magnification Power | Objective Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Magnification Power | Objective Types | Price | Quantity & Availability | |||||
S72612
![]() |
4X, 10X, 40X, 100X (oil) | Achromatic |
Each for $880.00
|
|
S72533
![]() |
4X, 10X, 40X | Achromatic | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Optical System
- Finite or infinity optical system
- Reliable, long-life LED illumination
- Inward facing 4 turret nosepiece
Viewing Head
- 8” Display touchscreen tablet
- 4MP Color CMOS camera
- Intuitive user interface
- Android Operating System
Focusing
- Coaxial coarse and fine focus
- Tension adjustment
- 36mm adjustment range
- Fine focus 0.0002mm
- Rack stops protect objectives
Stage
- Smooth, accurate mechanical stage operation
- Convenient 110mm x 125mm stage with ±30mm x ±75 mm movement range
Condenser
- Fixed Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
Frame
- Rugged, durable metal frame construction
- Cord hanger
- Rocker on/off switch
Illumination
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Warranty and Services
Limited Lifetime Warranty
Specifications
8 in. display touchscreen tablet |
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.