Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Digital Light Duty Orbital Shaker: PROMO Products for Science Education

Option of shakers with 0.1 to 0.59 in. (3 to 15mm) orbit that are ideal for a wide variety of shaking applications.

Specifications

Type Orbital shaker
Control Digital
Display LED
Material Aluminum
Controller Type Microprocessor
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (LxW) Platform Capacity Speed Range Orbit Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (LxW) Platform Capacity Speed Range Orbit Price Quantity & Availability  
S38793PMO Products for Science Education View Documents OHAUS™
30391905PMO
27.9 x 20cm (11 x 7.75 in.) Holds up to 4 microplates or 2 micro-tube racks 100 to 1200rpm 0.3cm This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
S38768PMO Products for Science Education View Documents OHAUS™
30391912PMO
29.9 x 22.2cm (11.75 x 8.75 in.) 8 lb. (3.6kg) 40 to 300rpm 1.5cm This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
S38769PMO Products for Science Education View Documents OHAUS™
30391898PMO
29.9 x 22.2cm (11.75 x 8.75 in) 8 lb. (3.6kg) 100 to 1200rpm 0.1 in. (3mm) This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Tray includes a non-skid rubber mat. Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray.

  • Low-profile design so that shaker takes up less space and easily fits into most fume hoods and incubators
  • Cast-aluminum base offers durability and added stability
  • Variable-speed microprocessor control provides consistent uniform shaking action
  • Permanently lubricated ball bearings and maintenance-free
  • Brushless motor
  • DC motor provides reliable service and continuous-duty operation
  • LED display touchpad controls with easy-to-read, independent LED displays for speed and time enable operator to view both settings at once
  • Display provides repeatable and accurate results every time and is easily visible across lab benches
  • Timer will display elapsed time, or when programmed to user-defined limit will shut off unit when time reaches zero
  • Display will show last used settings even after power has been turned off
  • Electrical requirements: 120V 50/60Hz, 5A, 25w
  • Units can be run in coldrooms, incubators and CO2 environments: Model 1000-3, -10° to +60°C (14° to +140°F); Model 1000-15, -10° to +40°C (14° to +104°F)

Certifications

CSA Listed

Warranty and Services

2-Year

Specifications

Specifications

Orbital shaker
LED
Microprocessor
CE
14 to 140°F
North America
50/60Hz
120V
Digital
Aluminum
1 sec. to 160 hr.
−10 to 60°C
Standard 3-prong grounded plug.
120V 50/60Hz
5A
25w
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit