Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Digital Middle School Series Upright Microscope
SCI_ED

Small, compact, rugged, light weight design is ideal for middle school classrooms

Specifications

Eyepiece WF10X with Pointer
Head Style Monocular Digital, 45° inclined, 360° rotating
View More Specs

Products 2
Catalog Number Camera Type Condenser Type Magnification Power Design Type Price Quantity & Availability  
Catalog Number Camera Type Condenser Type Magnification Power Design Type Price Quantity & Availability  
S72532
SCI_ED
View Documents
3MP, USB, Color camera Abbe Condenser; NA1.25 with Iris Diaphragm 4X, 10X, 40X, 100X (oil) Plain stage; Attachable X/Y mechanical Stage This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S72606
SCI_ED
View Documents
5MP, USB, Color camera Abbe Condenser; NA0.65 Disc Diaphragm 4X, 10X, 40X, 100X (oil) Plain stage; Attachable X/Y mechanical Stage This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

OPTICAL SYSTE

  • Finite optical system
  • Outward facing 3 or 4 position turret nosepiece
  • 4X, 10X, 40X, and optional 100x(oil) objectives
  • 10X WF eyepiece w/ pointer

VIEWING HEAD

  • Digital Monocular; 45° incline; 360° rotation
  • Color camera

FOCUSING

  • Coarse focus adjustment of 20mm  w/ independent fine focus of 1.4mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Plain stage with slide clips, 120mm x 130mm

CONDENSER

  • Abbe Condenser

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • 45° inclinable
  • Rocker on/off switch located on side of base

ILLUMINATION

  • Eco-friendly and energy efficient LED illumination
  • Dimmer control for light intensity

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

WF10X with Pointer
Monocular Digital, 45° inclined, 360° rotating
SDS
Product Certifications

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit