Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Digital Series SpeedVac™ Systems

Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific? Digital Series SpeedVac? Systems.

Manufacturer:  Thermo Scientific SPD111V230

 View more versions of this product

Catalog No. 50-870-796


  Check Availability
Add to cart

Specifications

Description

Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems, which feature digital programming.

Space-saving design

  • Automatic bleeder valve for un-attended start/stop
  • Digital display of parameters for easy, reproducible selection
  • Independent timers for both heat and run
  • PTFE-coated chamber for superior chemical resistance and easy cleaning
  • Match up with an appropriate cold trap, vacuum pump or chemical trap for a complete concentration/drying system

SPD111V features:

  • Basic molecular biology applications with increased microplate capacity
  • Simple display and programming

SPD121P features:

  • Enhanced evaporation model, organic compatible
  • Radient glass cover to accelerate evaporation and reduce drying time
  • Vacuum end point mode terminates run when preset vacuum level is reached
  • Digital display of vacuum, temperature and time section

Ordering Information:

Operates on 230V 50Hz. Rotors are available for a wide variety of applications and tube sizes (order separately).

Description & Specifications

Specifications

SPD111V
PTFE-coated aluminum
1 min. to 10 hours
None
13 in.
SPD111V Modular Concentrator
18 in.
50Hz
SPD111V; 230V 50Hz
off, 35 to 80°C in 5°C increments
37 lb.
14 in.
230V 50Hz
0.4 to 100, 2 microtiter plates mL
35° to 80°C
None
Automatic
330mm
Standard
460mm
None
Plexiglass
230V
20kg
360mm
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit