Thermo Scientific Digital Series SpeedVac™ Systems

Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems.

Manufacturer: Thermo Scientific SPD121P230

 View more versions of this product

Catalog No. 50-870-804

  Check Availability
Add to Cart

    Specifications

    Model SPD121P
    Description SPD121P Modular Concentrator
    Exhaust Port Size Standard
    Height (English) 18 in.
    Hertz 50Hz
    Infrared Chamber Lamps None
    Volume (Metric) Range Tube 0.4 to 100, 2 microtiter plates mL
    Voltage 230V
    Weight (English) 40 lb.
    Temperature Range (Metric) 35° to 80°C
    Weight (Metric) 20kg
    Width (English) 14 in.
    Width (Metric) 360mm
    Electrical Requirements 230V 50Hz
    Timer 1 min. to 10 hours
    Adjustable Vacuum Ramp None
    Depth (English) 13 in.
    Depth (Metric) 330mm
    Height (Metric) 460mm
    Item Description SPD121P; 230V 50Hz
    Chamber Material PTFE-coated aluminum
    Standard Cover Radiant Glass (on/off, slaved to heat timer)
    Temperature Setting off, 35 to 80°C in 5°C increments
    Adjustable Vacuum Setting None
    Bleeder Valve Automatic (Dual)

    Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems, which feature digital programming.

    Space-saving design

    • Automatic bleeder valve for un-attended start/stop
    • Digital display of parameters for easy, reproducible selection
    • Independent timers for both heat and run
    • PTFE-coated chamber for superior chemical resistance and easy cleaning
    • Match up with an appropriate cold trap, vacuum pump or chemical trap for a complete concentration/drying system

    SPD111V features:

    • Basic molecular biology applications with increased microplate capacity
    • Simple display and programming

    SPD121P features:

    • Enhanced evaporation model, organic compatible
    • Radient glass cover to accelerate evaporation and reduce drying time
    • Vacuum end point mode terminates run when preset vacuum level is reached
    • Digital display of vacuum, temperature and time section

    Ordering Information:

    Operates on 230V 50Hz. Rotors are available for a wide variety of applications and tube sizes (order separately).

  • Description & Specifications

Related Products


Product Content Feedback

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit