Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Shaking Drybath PROMO

Increase lab versatility with the Thermo Scientific™ Digital Heating Shaking Drybath, which can be used as a drybath, shaker or both.

Manufacturer:  Thermo Scientific™ 88880027F5

Catalog No. 11-686-731F5

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

PID control ensures consistent shaking results and precise temperature control.

  • Speed range from 150 to 1500rpm (block dependent)
  • Program Storage:
    • 10 programs, up to 10 steps per program
    • Interval shaking function allows shaking and nonshaking in same program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Easily changed blocks in multiple sizes for maximum flexibility
Specifications

Specifications

Ambient +5° to 100°C
230V
CE
2 mm
Not included; purchase separately
8.3 kg
Cord set with various plugs
2 Years
0.5°C (0.9°F) at 80°C
50/60Hz
230V 50/60Hz
Digital
18.3 lb.
13.1 x 10.9 x 6.7 in. (334 x 276 x 170 mm)
Feedback Control PID
150 to 1,500rpm (96-well block); 150 to 1,200rpm (0.5mL, 1.5mL and 50mL tube blocks)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit