Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Optical Digital WiFi Microscope Camera Products for Science Education

The Moticam X3 is a high resolution streaming WiFi camera. By creating its own WiFi signal, simply connect with your Android or iOS device and view, capture, and edit live images from your microscope with our free MotiConnect app.

Manufacturer:  National Optical DMOTICAM X3

Catalog No. S81789


Add to cart

Description

Description

The Moticam X3 is a high resolution streaming WiFi camera. By creating its own WiFi signal, simply connect with your Android or iOS device and view, capture, and edit live images from your microscope with our free MotiConnect app. Download it today!

VIEWING DEVICES

  • iOS: Tablet or Phone Devices with free downloadable App MotiConnect (at the App Store)
  • AndroidTablet or Phone Devices with free downloadable App MotiConnect (at the Google Play Store)
  • Web Browser: Universal Viewer with almost any HTML 5 supported Web browser (via camera IP address)
  • Wireless Computer: WiFi enabled PC or Laptop with Motic Images Plus 
  • 5 Ghz compatible device with H264 hardware required for fast display viewing

INCLUDES

  • CS ring adaptor
  • 2 ea. Eyepieces adaptors to fit eyepiece O.D.'s of 30 mm to 38 mm.
  • USB cable (removable) for use with switching power adapter
  • Calibration slides
  • Software CD Motic Images 3.0
  • Macro Viewing Tube

CAMERA SPECIFICATIONS

  • Sensor Type: CMOS
  • 2.4 Ghz and 5Ghz compatible
  • Up to 30 fps with 5 Ghz compatible device
  • Captured Resolution: 4.0 MP
  • Live Image: 1920 x 1080 or 1280 x 720
  • Focusable Lens: 12 mm
  • Power Supply: Through provided switching power adapter
  • Connector: RJ45

REQUIRED SPECIFICATIONS

  • Android or iOS Ready Device
  • WiFi Adapter (PC and MAC only)
Specifications

Specifications

1.3 MP
Calibration Slide, Macro Tube
D-Moticam X3
WiFi
Aluminum, Plastic
Digital WiFi Camera
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit