Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Digitcare™ ICU 911-T™ Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Thick design for added strength and durability
- Extended cuff for expanded protection over the wrist and forearm
- Comfortable latex material for soft, elastic fit and feel
- Processed for smooth and clean feeling surface
- Fentanyl Permeation Testing: ICU911-T™ has zero breakthrough with Fentanyl Citrate 100 mcg/2 mL for 240 minutes (test limit) per ASTM D697
Specifications
Certifications/Compliance | ASTM D3578, ASTM D697, FDA21 CFR 177-2600, ISO 13485 |
Chemotherapeutic Rated | No |
Applications | Healthcare |
AQL | 0.65 |
Color | Cream |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 9.4 mil |
Finger Thickness (Metric) | 0.24 mm |
Laboratory/Cleanroom Use | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction