Dimco-Gray GraLab 170 Series Timers

Offers precise timing for industrial and laboratory work—split-second accuracy

Manufacturer: DIMCO GRAY CORPORATION 170

 View more versions of this product

Catalog No. 06-656-1C

  Check Availability
Add to Cart

    Specifications

    Accuracy ±0.15%
    Certifications/Compliance UL, cUL
    Electrical Requirements 210/250VAC 60Hz
    Horsepower 0.33
    Includes Outer ring, Rubber base pads, wall mounting keyholes and recessed hand grip, study 7.5 x 7.5 x 2.5 in. Polycarbonate/PET case, permanent boot over power switch
    Plug Type Two switchable 3-wire receptacles
    Time Range 0 to 60 hr.
    Hertz 60Hz
    Product Type Timer
    Voltage 210/250VAC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit