Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dimethoxydimethylsilane, 95+%, AcroSeal™, Acros Organics
Click to view available options
Quantity:
100mL
1L
Packaging:
AcroSeal™ Glass Bottle
Specifications
Quantity | 100mL |
Flash Point | −8°C |
Refractive Index | 1.3690 to 1.3710 |
Packaging | AcroSeal™ Glass Bottle |
Melting Point | -80.0°C |
Specific Gravity | 0.865 |
Color | Colorless to Yellow |
Infrared Spectrum | Authentic |
Boiling Point | 81.0°C to 82.0°C |
Density | 0.8650g/mL |
Show More |
Safety and Handling
GHS H Statement
Highly flammable liquid and vapor.
GHS P Statement
Keep away from heat/sparks/open flames/hot surfaces.
- No smoking.
GHS Signal Word: Danger
EINECSNumber : 214-189-4