Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Micro SCX HPLC Columns Available on GSA/VA Contract for Federal Government customers only.

Achieve ion-exclusion separations in columns conveniently pre-assembled with Micro SCX LC Columns for easy connections.

$1368.00 - $1406.00

Specifications

Column Format Analytical Column, NanoViper
Column Type Ion Exchange
Max. Pressure 7250 psi (500 bar)
Packing Material Spherical, Fully Porous, Ultrapure Silica
View More Specs

Products 2
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
DX164565 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
164565
10 µm 0.3 mm 100 mm
Each for $1,406.00
Add to cart
 
DX164566
View Documents
Thermo Scientific™
164566
5 µm 1 mm 150 mm
Each for $1,368.00
Add to cart
 
Description

Description

Achieve ion-exclusion separations Thermo Scientific™ Micro SCX LC Columns that are conveniently pre-assembled with Thermo Scientific™ Dionex™ nanoViper™ Fingertight Fittings for easy connections. Donnan exclusion causes strong acids to elute in the void volume of the column. Weak acids that are protonated in the acidic eluent are not subject to Donnan exclusion and penetrate into the pores of the resin. Separation is accomplished by differences in pKa, size, and hydrophobicity. In addition, the nanoViper fingertightt UHPLC fitting system provides virtually zero-dead-volume connections.

About the Micro SCX LC Columns UHPLC Fitting System

Supports backpressures up to 100 MPa (1,000 bar/12,600 psi)

Suitable for temperatures up to 80 °C

Makes over-tightening impossible with easy-to-use fingertight design

Eliminates the assembly of Thermo Scientific™ Dionex™ PEEK™ sleeve connections

Works with virtually any valve, and any column, from any manufacturer

Paves the way for the easy, tool-free nano LC setup of any application

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Analytical Column, NanoViper
Ion Exchange
7250 psi (500 bar)
Spherical, Fully Porous, Ultrapure Silica
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit