Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diphenylcarbazone-Xylene Cyanol Mixed Indicator (not acidifier), for low level Chloride, Ricca Chemical

For low level Chloride determination
$152.30 - $300.50
Specifications
Color | Clear blue-green |
---|---|
Format | Liquid |
Packaging | Amber Glass Bottle |
Type | Diphenylcarbazone-Xylene Cyanol Mixed Indicator |
Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity & Availability | ||||
2620-16
![]() |
Ricca Chemical Company
262016 |
500 mL | Amber Glass Bottle |
Each for $300.50
|
|
||||
2620-4
![]() |
Ricca Chemical Company
26204 |
120 mL | Amber Glass Bottle |
Each for $152.30
|
|
||||
R26200001C
![]() |
Ricca Chemical Company
262032 |
1 L | Amber Glass Bottle |
Each for $212.50
|
|
||||
Specifications
Clear blue-green | |
Liquid | |
Amber Glass Bottle | |
Diphenylcarbazone-Xylene Cyanol Mixed Indicator |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title