Brady™ Direct Thermal Printable Labels

For use in warehouse/industrial ID, lab ID, government asset tracking. Brady™ Direct Thermal Printable Labels are made of topcoated paper material.

Manufacturer: Brady™ DT1618161

 View more versions of this product

Catalog No. 19-109-042

  Check Availability
Add to Cart

    Specifications

    Format Roll
    For Use With (Application) Short-term identification
    For Use With (Equipment) BBP 81 Label Printer; BRADY IP Series; BRADYPRINTER PR Plus Series printer
    Label Size (English) W x H: 4 x 4 in.
    Material B-816 Direct thermal paper
    Adhesive Type Removable acrylic
    Product Type Direct thermal printable label
    Shape Square
    Color White
    Thickness (English) 0.0039 in.
    Certifications/Compliance REACH Compliant, RoHS Compliant

    • Warehouse/Industrial ID, general Lab ID and Government asset tracking applications
    • Made of B-813 and B-816 topcoated paper material
    • B-816: Removable acrylic adhesive
    • B-813: Permamnent acrylic adhesive

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit