Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Direct Thermal Printable Labels

For use in warehouse/industrial ID, lab ID, government asset tracking. Brady™ Direct Thermal Printable Labels are made of topcoated paper material.

Manufacturer:  Brady™ DT558131

 View more versions of this product

Catalog No. 19-109-055


  Check Availability
Add to cart

Specifications

Description

  • Warehouse/Industrial ID, general Lab ID and Government asset tracking applications
  • Made of B-813 and B-816 topcoated paper material
  • B-816: Removable acrylic adhesive
  • B-813: Permamnent acrylic adhesive
Description & Specifications

Specifications

Acrylic,Permanent
REACH Compliant, RoHS Compliant
BBP 81 Label Printer; BRADY IP Series; BRADYPRINTER PR Plus Series printer
W x H: 4 x 2 in.
Roll
Direct thermal printable label
White
Short-term identification
Rectangle
0.0039 in.
Paper, direct thermal (B-813)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit