Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec HC300 Dissection Table with Right Sink Available on GSA/VA Contract for Federal Government customers only.

Designed with an integral fume hood and a shatterproof clear Lexan splash shield, the HC Series brings safety to the forefront of laboratory equipment. Mopec™ HC300 Dissection Table with Right Sink is versatile and economical addition to any pathology or histology laboratory.

Manufacturer:  Mopec HC300

Catalog No. 22-444-108

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • All stainless steel construction
  • Overall height of 55 in.
  • 48 in. fluorescent light fixture with 2 bulbs
  • Full length Lexan splash shield
  • Large deep sink
  • Hot/Cold water fixture with wrist blade handle (vacuum breaker protected)
  • GFCI Electrical receptacle
  • All internal plumbing and electrical lines are factory installed and require only trade hookup

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Warranty and Services

1 Year Warranty

Specifications

Specifications

84 in.
37 in.
Stainless Steel
30 in.
213.36cm
93.98cm
Grossing Station
76.2cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit