Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ Discharge Tubes for BRAND Dispensette S Bottletop Dispensers with standard valves
Discharge tubes to fit BRAND Dispensettes made 2016 and later
Supplier: BrandTech™ 708002
Description
- Discharge tubes come in two sizes: For instruments with nominal capacity 1 mL, 2 mL, 5 mL, and 10 mL; and for instruments with nominal capacity of 25 mL, 50 mL and 100 mL
- Choose from standard and fine tip models
- Dispensette S dispensers have red trim
- Dispensette S Organic dispensers have yellow trim
Specifications
Discharge Tube | |
Red/White | |
Dispensing liquid | |
Discharge Tube, Safety Cap |
Autoclavable | |
ETFE, PTFE, Polypropylene | |
Dispensette™ S, 1, 2, 5 and 10 mL nominal volumes | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction