Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ DispoLance Single-Use DispoSampler

DispoLance disposable sampler can be used for taking sample quantities quickly and easily, directly from bags. The DispoLance sampler pierces into the container with the sturdy tip and the sample flows through the open inner tube directly into the container or bag that is held underneath.

Manufacturer:  Dynalon™ 8539335561

 View more versions of this product

Catalog No. 03-406-147


Add to cart

Description

Description

  • For disposable use
  • Individually packaged 
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)
  • Suitable for free-flowing powders and small-grain granulates
Specifications

Specifications

No
EU foodstuffs, FDA
DispoSampler
Quick-and-easy bag sampling
11.81 in.
HDPE
−148° to 248°F
0.83 in.
2.03 oz.
Samplers
60mL
White
Yes
DispoLance HDPE/Sterile 300mm, 60ml PK20
300mm
Sterile
-100° to 120°C
21mm
60mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit