Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ DispoLance Single-Use DispoSampler
DispoLance disposable sampler can be used for taking sample quantities quickly and easily, directly from bags. The DispoLance sampler pierces into the container with the sturdy tip and the sample flows through the open inner tube directly into the container or bag that is held underneath.
Supplier: Dynalon™ 8539335560
Description
- For disposable use
- Individually packaged
- 21mm diameter
- With EU foodstuffs and FDA compliance
- Optionally sterilized by gamma rays
- Lot Number included on packaging
- Production, assembly and packaging in class 7 clean room (10,000)
- Suitable for free-flowing powders and small-grain granulates
Compliance
EU foodstuffs, FDA
Specifications
Sampler | |
Not Autoclavable | |
2.03 oz. | |
Yes | |
White | |
Quick-and-easy bag sampling | |
-100° to +120°C | |
300 mm | |
21 mm |
HDPE | |
DispoLance HDPE, 300mm PK/20 | |
60 mL | |
Non-sterile | |
EU foodstuffs, FDA | |
-148° to +248°F | |
11.81 in. | |
0.83 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction