Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ DispoPicker Single-Use DispoSampler

DispoPicker is ideally suited for cross-section samples. DispoPicker disposable sampler for powders and small-grain bulk materials. Because the tip is closed, the sample material cannot trickle back out of the sample lance. DispoPicker is ideally suited for cross-section samples.

Manufacturer:  Dynalon™ 8539335550

 View more versions of this product

Catalog No. 03-406-144


Add to cart

Description

Description

  • For disposable use
  • Individually packaged 
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)
Specifications

Specifications

No
EU foodstuffs, FDA
DispoSampler
Powder and small grain sampling
19.69 in.
HDPE
−148° to 248°F
0.83 in.
3.38 oz.
Samplers
100mL
White
Yes
DispoPicker HDPE, 500mm,100ml PK/20
500mm
Non-sterile
-100° to 120°C
21mm
100mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit